Shop All Refrigerators
Marvel Scientific
Refrigerator/Freezer, Under Counter, White
Mfr # MS24RFS4RW
Zoro # G6412519
product price: $2,393.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,393.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color White
- Number of Doors 1
- Overall Depth 23 3/4 in
- Overall Height 33 3/4 in
Product Information
- Brand Marvel Scientific
- MFR # MS24RFS4RW
- Zoro # G6412519
- UPC # 768388076856
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 23 3/4 in |
Overall Height | 33 3/4 in |
Overall Width | 23 7/8 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 1 yr |
Dimensions (H x W x D) | 33 3/4 in x 23 7/8 in x 23 3/4 in |
Probe Port Size | 1 in |
Description
Undercounter Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 3.8 cu ft, Freezer Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 1 Degrees to 6 Degrees , Freezer Temperature Range (C) -14 Degrees to -21 Degrees C, Overall Depth 23 3/4 in, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Defrost Frost-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- KITCHENAID Classic Plus Onyx Black 4.5 qt 10 speed Stand Food Mixer (K45SSOB)
- DART Single Sided Poly Paper Hot Cups, 4 OZ, Mistique design, PK1000 (374MS-0029)
- COMPONENT HARDWARE Bumper, Strip (2 Pc, 6') (C65-2072)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAG4RW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4RW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4LW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Left (SA24RAS4LW)
- AVANTI Avanti 5.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMS551SS)
- Marvel Scientific Refrigerators