Shop All Freezers
Marvel Scientific
Freezer, 4.7 cu. ft., Left Door Hinge
Mfr # MS24FAS4LW
Zoro # G6412537
product price: $1,980.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,980.99
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 1
- Overall Depth 23 3/4 in
- Overall Height 33 3/4 in
- Type Commercial Upright
Product Information
- Brand Marvel Scientific
- MFR # MS24FAS4LW
- Zoro # G6412537
- UPC # 768388076733
- Country of Origin United States
- Category Freezers
Dimensions
Overall Depth | 23 3/4 in |
Overall Height | 33 3/4 in |
Cord Length | 5 ft |
Overall Width | 23 7/8 in |
Probe Port Size | 1 in |
Description
Upright Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 4.7 cu ft, Refrigerator Temperature Range (C) Not Applicable, Freezer Temperature Range (C) -28 Degrees to -9.5 Degrees C, Overall Depth 23 3/4 in, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Defrost Frost-Free, Refrigerator Temperature Range (F) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Heating Element - 120V/ 1650W (RPC13-166)
- VOLLRATH Squeeze Disher, 2 oz., SS, Royal Blue (47395)
- SERVICE IDEAS Thermo-Serv Flip Top Server, 1L, Plastic, Gold (TS101KB)
- ZORO SELECT Printed Ice Bags, 8 lb, 20 in, PK1000 (55NK57)
- COMMERCIAL COOL 4.0 Cu. Ft. Freestanding Freezer (CCRR4LB)
- MAXX COLD Chest Freezer Display, Curved Top 4.87 CUFT (MXF32CHC-3)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock (CUF-110B)
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft. (3.1MF7-7B1SX)
- KOOLMORE 17 Cu. Ft Upright Freezer in White (RUF-17C)
- Marvel Scientific Freezers