Shop All Lubricants
Marvel Mystery Oil
Air Tool Oil, Bottle, 32 oz.
Mfr # MM85R1
Zoro # G711248675
original price:
$7.45
14% off
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 4 oz
- Min. Operating Temp. -40 Degrees F
- Container Type Bottle
- For Use With Air Line Tools
- Max. Operating Temp. 250 Degrees F
Product Information
- Brand Marvel Mystery Oil
- MFR # MM85R1
- Zoro # G711248675
- UPC # 077874100853
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Details
Min. Operating Temp. | -40 Degrees F |
Container Type | Bottle |
For Use With | Air Line Tools |
Item | Air Tool Oil |
Max. Operating Temp. | 250 Degrees F |
Base Oil | Petroleum |
Food Grade Oil | No |
Description
Air Tool Oil, Base Oil Petroleum, Container Size 4 oz, Container Type Bottle, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 250 Degrees F, Food Grade Oil No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- ARO Valve, Alpha Series, A422SS-024-A (A422SS-024-A)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- PERMATEX Permatex Automotive White Litium Grease 1.5 fl oz tube (80345)
- DEVCON Permatex White Lithium Grease 1.5 oz (80345)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 1, 14.1 oz (41150/1)
- SPRAYON All-Purpose Lubricant, 5 Gal. (S71105000)
- LUBRIPLATE Poly Hp-2, ¼ Drum (L0191-039)
- POWERPLAY Twelve Lubricant and Penetrant Pump Spray Fomula 4 ounce (PO98316)
- KRYTOX Oven Lubricant Oil, XHT-500, Bottle, 0.5kg (XHT-500)
- Marvel Mystery Oil Lubricants