Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 18" x 22" Rectangle, 18" Round, 18 in Square, 230V AC V, 5 hp HP
Mfr # 8 MARK II
Zoro # G3464049
product price: $44,309.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$44,309.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 18" x 22"
- Cutting Capacity Round 18"
- Cutting Capacity Square 18 in
- Voltage 230V AC
Product Information
- Brand Marvel
- MFR # 8 MARK II
- Zoro # G3464049
- Country of Origin United States
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 174 in |
Max. Blade Width | 1 in |
Min. Blade Width | 1 in |
Table Dimensions | 33 in x 58 in |
Overall Depth | 101 in |
Overall Width | 53 in |
Overall Height | 89 in |
Min. Blade Length | 174 in |
Blade Wheels Dia. | 18 in |
Blade Length | 14 ft 6 in |
Throat Depth - Vertical | 18 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 18 in x 22 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 50 to 450 SFPM, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 14 ft 6 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 18 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Center Punch (117B)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- GREY PNEUMATIC 1/4 Drive Wobble Spinner Handle (9506WH)
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- JET Band Saw, 13" x 19" or 10" x 21" Rectangle, 13" Round, 13 in Square, 230/460V AC V, 3 hp HP (414471)
- POWERMATIC Band Saw, 19" Rectangle, 13-1/2" Round, 13.5 in Square, 115/230V AC V, 1.5 hp HP (1791216K)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- Marvel Power Saws