Shop All Vertical & Horizontal Band Saws
Marvel
Band Saw, 12" x 17-3/4" Rectangle, 13" Round, 12 in Square, 230/460V AC V, 3 hp HP
Mfr # S330/3
Zoro # G3463979
product price: $31,389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$31,389.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 12" x 17-3/4"
- Cutting Capacity Round 13"
- Cutting Capacity Square 12 in
- Voltage 230/460V AC
Product Information
- Brand Marvel
- MFR # S330/3
- Zoro # G3463979
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 162 in |
Min. Blade Length | 162 in |
Table Dimensions | 12 in x 14 in |
Overall Width | 70 in |
Overall Depth | 90 in |
Max. Blade Width | 1 in |
Overall Height | 70 in |
Min. Blade Width | 1 in |
Blade Wheels Dia. | 4.375 in |
Blade Length | 13 ft 6 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 17 3/4 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 85 to 330 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings 4, Material Application Metal, Blade Length 13 ft 6 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 12 in, Power Source Corded, Blade Thickness 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Rounded Corners (DW725)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- UTICA Torque Screwdriver, 1/4", 6 to 30 in.-lb. (TS-30)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK41)
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 230V AC V, 3 hp HP (JWBS-20-3)
- JET Band Saw, 7-1/2" x 5" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414453)
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP (BS-24SA-DM)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- JET Band Saw, 13" x 19" or 10" x 21" Rectangle, 13" Round, 13 in Square, 230/460V AC V, 3 hp HP (414471)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- Marvel Power Saws