Shop All Utility Knives
Martor
Utility Knife, Plastic 143 mm L
Mfr # 30000110.02
Zoro # G301113680
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Ready Yes
- Blade Projection Length 17 mm
- Other Material Applications Felt, Fleece, Tape, Textiles, Stretch Wrap, Yarn
- Handle Material Plastic
- Metal Detectable No
Product Information
- Brand Martor
- MFR # 30000110.02
- Zoro # G301113680
- UPC # 04002632801709
- Country of Origin Germany
- Category Utility Knives
Dimensions
Blade Projection Length | 17 mm |
Overall Width | 16 mm |
Overall Length | 143 mm |
Description
Utility Knife, Blade Change Method Tools Needed, Blade Projection Length 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Socket (SHD23135)
- SK PROFESSIONAL TOOLS Screwdriver Set, Torx(R), 7 Pc (86323)
- COLLINS AXE Super Wedge 4 Lbs (WG-4X-C33098)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- MARTOR Utility Knife, Plastic 178 mm L (46202.08)
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- MARTOR Stainless steel, metal detectable, Retractable 143 mm L (120701.02)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- MARTOR Safety Cutter Straight, 11 in L (109.08)
- MILWAUKEE TOOL Utility Knife, Retractable 6 1/2 in L (48-22-1515)
- Martor Knives, Cutters & Snips