Shop All Utility Knife Blades
Martor
Utility Blade, General Purpose
Mfr # 92043.66
Zoro # G0744487
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Blades
- Overall Length 1 1181/50000 in
- Overall Width 0.015748
- Blade Width 3/4 in
- Blade Material Steel
Product Information
- Brand Martor
- MFR # 92043.66
- Zoro # G0744487
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Overall Length | 1 1181/50000 in |
Overall Width | 0.015748 |
Blade Width | 3/4 in |
Blade Length | 1 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 in, Blade Material Steel, Blade Thickness 0.005 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 55NN60, Compatible with Manufacturer Model Number 32000110.02
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 3-In-1 Laser Tape Measure (1804-1080)
- WRIGHT TOOL Attachment 1/2" Drive Extension - 5 (4405)
- PERFORMANCE TOOL 16 oz. Hi-Viz Dead Blow Hammer (M7216)
- OSG Tap, 1/8-27 NPT (1657003008)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- MARTOR Trapezoid Blade, Stainless Steel, PK100 (199.70)
- MARTOR Blades, Box, PK100 (5232.70)
- STANLEY 2-Point Utility Blade, W, PK100 (11-911A)
- Martor Utility Knife Blades