Martor

Scraper, 6 1/2" L, Stiff


product price: $11.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Length 1 1/2 in
  • Overall Length 6 1/2 in
  • Includes Protective Cap
  • Handle Material Plastic
  • Color Black
See all product information

Product Information

Dimensions

Blade Length 1 1/2 in
Overall Length 6 1/2 in
Handle Length 7 in
Blade Width 3/8 in

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 1 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3/8 in, Features Abrasion Resistant, Lanyard Hole, Large Blade Extension, Safety Lock, Tool-Free Blade Change, Handle Length 7 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number 144.50, Includes Protective Cap, Number of Functions Not Applicable, Overall Length 6 1/2 in, Product Type Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.