Shop All Utility Knives
Martor
Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose
Mfr # 124001.02
Zoro # G0703418
original price:
$28.95
5% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Handle Type Ergonomically Friendly Trigger
- Overall Width 2 in
- Metal Detectable No
- Handle Material Plastic
Product Information
- Brand Martor
- MFR # 124001.02
- Zoro # G0703418
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Width | 2 in |
Overall Length | 5 in |
Blade Projection Length | 1 in |
Length- Overall/Blade Projection | 5 in / 1 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Beveled, Blade Projection Length 1 in, Blade Material Steel, Blade Operation Fully Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Tool/Cell Phone Holdr (1105)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- INSIZE Micrometer Setting Standard, 10"dia., 10"L (6311-10)
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- MARTOR Safety Cutter, Plastic 6 in L (350045.02)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- MARTOR Utility Knife, Plastic 178 mm L (46202.08)
- SPEC OPS Retractable-Blade Utility Knife (SPEC-K1-UR)
- Martor Knives, Cutters & Snips