Shop All Utility Knives
Martor
Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose
Mfr # 116006.02
Zoro # G0703171
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stores (1) Blade
- Blade Change Manual
- Handle Color Black, Blue
- Overall Width 1 in
- Blade Type Safety Blade
Product Information
- Brand Martor
- MFR # 116006.02
- Zoro # G0703171
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Blade Projection Length | 2 3/16 in |
Length- Overall/Blade Projection | 6 in / 2 3/16 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Beveled, Blade Projection Length 2 3/16 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/2" (84240)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. 1-5/16" Impact (16254)
- AJAX Pneumatic Bit, Roll Pin Driver, 3/8" Punch Diameter, .401 Shank Turn Type. Length 7-1/2" (A1104)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- MARTOR Stainless steel handle, ceramic blade, Retractable 102 mm L (185004.17)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (124001.02)
- MARTOR Safety Knife Straight, 5 1/2 in L (50000410.02)
- MARTOR Handy Mip, Level 4 Knife, Retractable 4 1/2 in L (110700.02)
- MARTOR Utility Knife, 144-1/2 mm Overall Length (46102.08)
- TOLSEN Double-Function Utility Knife Zinc Alloy Body, Auto-lock Function, SK2 Blades, Auto-Retractable (30019)
- Martor Knives, Cutters & Snips