Shop All Utility Knives
Martor
Safety Knife Safety Blade, 4 1/2 in L
Mfr # 175001.02
Zoro # G0703381
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Operation Retractable
- Disposable No
- Number of Blades Included 1
- Overall Length 4 1/2 in
Product Information
- Brand Martor
- MFR # 175001.02
- Zoro # G0703381
- UPC # 4002632921087
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 1 1/4 in |
Blade Projection Length | 1 1/2 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Beveled, Blade Projection Length 1 1/2 in, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GARANT Torque Screwdriver, Fixed Torque: 1.0Nm (211750 1,0)
- POWERBUILT 3/4" Drive(F) X 1" (M) Impact Adapter (940585)
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- MARTOR Safety Cutter, Plastic 6 in L (350045.02)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- MARTOR Handy Mip, Level 4 Knife, Retractable 4 1/2 in L (110700.02)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- KLEIN TOOLS Skinning Knife Hook, 8-3/4" L (1580-3)
- Martor Utility Knives