Shop All Utility Knives
Martor
Safety Knife Safety Blade, 143 mm L
Mfr # 120700.02
Zoro # G8201271
original price:
$29.39
8% off
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomically Friendly Ambidextrous
- Handle Material Aluminum
- Blade Type Safety Blade
- Application For Cutting General Industrial Materials
- Blade Material Steel
Product Information
- Brand Martor
- MFR # 120700.02
- Zoro # G8201271
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 143 mm |
Overall Width | 17 mm |
Blade Projection Length | 21 mm |
Description
Safety Knife, Blade Change Method Slider, Blade Edge Type Deep Edged, Blade Projection Length 21 mm, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Revolving Handle (K0160.4080X12)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- MARTOR Concealed blade metal detectable knife 5 7/8 in L, 10 PK (150007.12)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Safety Knife, Retractable Blade, 6 in L (610001.02)
- MARTOR Utility Knife, Plastic 143 mm L (30000110.02)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- SWIFT SAFETY CUTTER Safety Knife, Safety Blade, General Purpose (CT-SCY)
- Martor Knives, Cutters & Snips