Shop All Utility Knives
Martor
Safety Cutter Straight, 7 in L
Mfr # 01.08
Zoro # G0703101
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Handle Color Red
- Overall Width 2 in
- Blade Change Tool Free
- Handle Material Polycarbonate
Product Information
- Brand Martor
- MFR # 01.08
- Zoro # G0703101
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 2 in |
Overall Length | 7 in |
Blade Projection Length | 1 in |
Description
Safety Cutter, Application Cutting Materials, Blade Projection Length 1 in, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Plug Extension Tap - 6" SS (015343AS)
- SAMURAI Heavy Duty 13" Non-Tapered Pole Saw & Hand Saw Replacement Blade (13112)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/16 In (16N205)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Safety Cutter, Plastic 6 in L (350045.02)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- MARTOR 6 in L x 1 in. W x 2 1/2 in H Safety Knife (625001.02)
- PHC KNIFE, CUTTER, FILM, DISPOSABL (PHCDFC364)
- Martor Utility Knives