Shop All Utility Knives
Martor
Handy Mip, Level 4 Knife, Retractable 4 1/2 in L
Mfr # 110700.02
Zoro # G8201229
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomically Friendly Ambidextrous
- Blade Operation Retractable
- Overall Length 4 1/2 in
- Blade Material Steel
- Handle Material Plastic
Product Information
- Brand Martor
- MFR # 110700.02
- Zoro # G8201229
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 1 in |
Details
Handle Type | Ergonomically Friendly Ambidextrous |
Item | Handy Mip,Level 4 Knife |
Blade Operation | Retractable |
Blade Material | Steel |
Handle Material | Plastic |
Application | Multipurpose |
Handle Color | Blue |
Metal Detectable | Yes |
Overall Thickness | 0.49 in |
Standards | GS NO. S 60077225 |
Blade Edge Type | Plain |
Blade Thickness | 0.03 in |
For Cutting Cardboard | Yes |
Blade Tip | Standard |
Replaceable Blade | No |
Blade Change Method | Non-Changeable |
Other Material Applications | Cardboard, Cord, Paper, Plastic, Yarn |
For Cutting Paper | Yes |
Retractable Blade | Yes |
Handle Style | Ergonomic |
Hand Orientation | Ambidextrous |
Blade Shape | Straight |
Description
Handy Mip,Level 4 Knife, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Plain, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13)
- KO-KEN Renewal Kit 2726Z-3/8 (2725RK-3/8)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Plastic Handle 3/8 Sq. Drive (3774J)
- M.A. FORD Countersink, 1/4" dia., 82 deg., HSS (61025002)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- MARTOR Handy, Level 4, Semi Auto Retractable, Retractable 4 in L (1444.02)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- Martor Knives, Cutters & Snips