Shop All Utility Knives
Martor
Fabric Holster, Medium, Retractable, Nylon
Mfr # 9829.08
Zoro # G8201280
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Handle Material Nylon
- Application Cutting Webbing, Seat Belts, Belts, Clothing
Product Information
- Brand Martor
- MFR # 9829.08
- Zoro # G8201280
- Country of Origin China
- Category Utility Knives
Details
Blade Operation | Retractable |
Handle Material | Nylon |
Application | Cutting Webbing, Seat Belts, Belts, Clothing |
Item | Fabric Holster,Medium |
Description
The Martor 9829.08 Fabric Holster is a must-have for those who work in the automotive industry or as first responders. It allows you to cut seat belts and other materials quickly and easily, without having to worry about puncturing your glove. This retractable fabric holster is designed for cutting seat belts, webbing, clothing and more. The handle material is made of durable nylon. The Martor 9829.08 Fabric Holster makes it easy to get the job done safely and efficiently, which means you'll be able to save lives faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 12 mm L.38 mm (03010012)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- ASTRO PNEUMATIC AIR HAMMER (AO4980)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Concealed blade metal detectable knife 5 7/8 in L, 10 PK (150007.12)
- MARTOR Utility Knife, Plastic 143 mm L (30000110.02)
- MARTOR Safety Cutter Straight, 11 in L (109.08)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- Martor Utility Knives