Shop All Squeegee Parts
Martor
Blunted Replacemnt Blades, 2-3/16", PK100
Mfr # 60099.70
Zoro # G0703217
product price: $75.39
/pk 100, $0.75/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 3/16 in
- Material Carbon Steel
- Blade Point Type Blunt
- Thickness 0.025 in
- Blade Dispenser Included No
Product Information
- Brand Martor
- MFR # 60099.70
- Zoro # G0703217
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Length | 2 3/16 in |
Width | 3/4 in |
Blade Width | 3/4 in |
Blade Length | 2 3/16 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 3/16 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Blunt, Blade Width 3/4 in, Compatible with Grainger Part Number 147T31, 35LV54, 361JX9, 361KC8, 396K17, Compatible with Manufacturer Model Number 10130610.02, 10150610.02, 116006.02, 52500410.02, 625001.02, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- MIDWEST RAKE Roll, EPDM, 25 ft. L, 3/16" Notch, Rubber (79515)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 1gal Bottle, PK4 (1-WB-CH)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- MARTOR Replacement Blades, 2Edge, 4-59/64", PK100 (106.31)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- MARTOR Single Sided Rep. Blades, 2-51/64", PK100 (7940.60)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- PACIFIC STEAMEX SQUEEGEE - FRONT .125in FLAT URE, FITS PACIFIC (870708)
- Martor Squeegee Parts