Shop All Utility Knife Blades
Martor
Blades, Box, PK100
Mfr # 5232.70
Zoro # G0184539
product price: $61.15
/pk 100, $0.61/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Steel
- Blade Length 2 3/32 in
- Compatible with Manufacturer Model Number 125001.02, 1250019.17, 125002.02, 30000110.02, 500001.17, 50000410.02, 7152.02, 8152.02
- Blade Tip Standard
Product Information
- Brand Martor
- MFR # 5232.70
- Zoro # G0184539
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Blade Width | 3/4 in |
Blade Length | 2 3/32 in |
Details
Blade Material | Steel |
Item | Replacement Blade |
Compatible with Manufacturer Model Number | 125001.02, 1250019.17, 125002.02, 30000110.02, 500001.17, 50000410.02, 7152.02, 8152.02 |
Blade Tip | Standard |
Blade Thickness | 0.025 in |
Blade Edge Type | Straight |
Includes Blade Dispenser | Yes |
Description
Replacement Blade, Blade Edge Type Straight, Blade Length 2 3/32 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 361JY0, 55NN57, 64NP92, 64NP93, 64NR02, 806FK7, 817ZN8, 817ZN9, Compatible with Manufacturer Model Number 125001.02, 1250019.17, 125002.02, 30000110.02, 500001.17, 50000410.02, 7152.02, 8152.02, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Grout Cleaner, 2-1/2 (63719011220)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- RIDGID Pins, PK4 (89085)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- MARTOR Deep Edged, Blunt Tip, PK2 (1760099.25)
- MARTOR Utility Blade, General Purpose (32.50)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- Martor Knives, Cutters & Snips