Shop All Magnetic Pickup Tools
Martindale Electric
Demagnetizer, Model P-2, 115V.
Mfr # DEMGP2A
Zoro # G408638994
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-3/4"
- Width 9"
- Application Demagnetizing tools
Product Information
- Brand Martindale Electric
- MFR # DEMGP2A
- Zoro # G408638994
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 3-3/4" |
Width | 9" |
Details
Item | Demagnetizer |
Application | Demagnetizing tools |
Description
The model D-2 demagnetizer is a valuable tool for maintaining tool efficiency and extending tool life. Tools can pick up metal shavings or chips throughout use if the acquire magnetism. The D-2 demagnetizer makes this an issue of the past, simply pass the tool through the 5-3/4 coil several times to demagnetize tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09)
- BETA Mini Hacksaw Frame (017250010)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- WESTWARD Jobber Length Drill Bit Set, 13 pcs (6PTC6)
- MARTINDALE ELECTRIC Demagnetizer, Model D-3, 115V. (DEMGD3A)
- MARTINDALE ELECTRIC Demagnetizer, Model P-2, 230V. (DEMGP2B)
- ZORO SELECT MAGNETIC PICK UP PAL (3LJY4)
- MAG-MATE Telescoping Magnetic Pickup 5/8"dia, Ex (924HVO)
- ZORO SELECT Pick-up Tool w/Release, 23 1/2 In (3DYE2)
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- Martindale Electric Inspection and Retrieving Tools