Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 4-3/4X 2 in X 1 in, Grade Fs
Mfr # BRSRX17FS
Zoro # G808139091
original price:
$38.59
13% off
Sold in multiples of 4 for $133.16
$133.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Martindale Electric
- MFR # BRSRX17FS
- Zoro # G808139091
- Country of Origin United States
- Category Commutator Maintenance Products
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 46231 M10 X 1.0mm Metric Grease Fitting, 45°, 5 Pack (GFT/10/1/45)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4478)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/2 In (SF112)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/8 in, Grade Ms (BRSRX14MS)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/4 in, Grade Es (BRSRX13ES)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1-1/8 in X 5/8 in, Grade Mh (BRSRX05MH)
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade C, Commstone (COMMXLS804C)
- MARTINDALE ELECTRIC Brush Seater, 8 in X 3 in X 2 in, Grade Fh (BRSRX20FH)
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade P, Commstone (COMMXLS804P)
- MARTINDALE ELECTRIC 3/8 in X 5/8 in X 6 in, Grade Ec, Commstone, Pencil Type (COMMXLS825EC)
- Martindale Electric Commutator Maintenance Products