Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 4-3/4 in X 1/2 in X 1/4 in, Grade Ms
Mfr # BRSRX12MS
Zoro # G708139160
product price: $12.55
/ea
Sold in multiples of 8 for $100.40
$100.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 4-3/4 in x 1/2 in x 1/4 in
Product Information
- Brand Martindale Electric
- MFR # BRSRX12MS
- Zoro # G708139160
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4-3/4 in x 1/2 in x 1/4 in |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- LPS Anti-Seize, Jar, 16 oz. Net Weight (04110)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- MARTINDALE ELECTRIC 2 in X 2 in X 2 in, Commstone, Grade Srm With Right Angle Tramway Handle (COMMX305RSRM)
- MARTINDALE ELECTRIC Brush Seater, 3 in X 2 in X 4 in, Grade Fs (BRSRX25FS)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 3/8 in X 1/4 in, Grade Ms (BRSRX18MS)
- MARTINDALE ELECTRIC 2 in X 1-1/2 in X 2 in, Commstone, Grade F With Straight Tramway Handle (COMMX300SF)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 2 in X 1 in, Grade Ms (BRSRX17MS)
- MARTINDALE ELECTRIC Rubrite, 1/8 in X 1 in X 5 in, Unmounted (RUBBX6271)
- MARTINDALE ELECTRIC 1-1/8 in X 1/2 in X 5/16 in, Grade F Loose Stone, Commstone, Small Motor Combination (COMMX952LSF)
- Martindale Electric Motor Supplies