Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 4-3/4 in X 1/2 in X 1/4 in, Grade Fh
Mfr # BRSRX12FH
Zoro # G908139038
original price:
$10.45
18% off
new price: $8.55
/ea
Sold in multiples of 8 for $68.40
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length x Width x Depth (In.) 4-3/4 in x 1/2 in x 1/4 in
- For Use With Electric Motor Maintenance, Polishing, Sanding
Product Information
- Brand Martindale Electric
- MFR # BRSRX12FH
- Zoro # G908139038
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4-3/4 in x 1/2 in x 1/4 in |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RSNR JEM)
- LUBRIPLATE Sfgo Ultra 320, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320 (L0986-060)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (USN1152)
- MARTINDALE ELECTRIC Handle Only, For Commutator Brush Saver (COMMX007HAND)
- MARTINDALE ELECTRIC Rubrite, 3/8 in X 3/4 in X 5 in, Unmounted (RUBBX6253)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/2 in X 3/8 in, Grade Mh (BRSRX10MH)
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade M, Commstone (COMMXLS804M)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/4 in, Grade Mh (BRSRX13MH)
- MARTINDALE ELECTRIC Scraper, Slot, Adjustable, Complete with 3 Hss Blades (SLSC69KIT)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- Martindale Electric Motor Supplies