Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 4-3/4 in X 1-1/8 in X 5/8 in, Grade Mh
Mfr # BRSRX05MH
Zoro # G008139327
Sold in multiples of 4 for $114.20
$114.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 4-3/4 in x 1-1/8 in x 5/8 in
Product Information
- Brand Martindale Electric
- MFR # BRSRX05MH
- Zoro # G008139327
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4-3/4 in x 1-1/8 in x 5/8 in |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130SMX10, Pressure Line, 10 micron, Outside-In (MF0061025)
- GATES PowerGrip Timing Belts, 330H150 (330H150)
- DORMAN Steel Fuel Line Rep., 800-170 (800-170)
- GATES XPB1900 Metric V-Belt, 1900mm Outside Length, 17mm Top Width, 1 Ribs (XPB1900)
- MARTINDALE ELECTRIC Spatula, Diamond, Coarse Green (SPATX4000)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/4 in, Grade Mh (BRSRX13MH)
- MARTINDALE ELECTRIC 1/4 in X 1/2 in X 4 in, Grade M, Commstone, Pencil Type (COMMXLS802M)
- MARTINDALE ELECTRIC 1 in X 1-1/2 in X 11 in, Grade F, Commstone (COMMXLS860F)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 3/8 in X 3/8 in, Grade Ms (BRSRX15MS)
- MARTINDALE ELECTRIC Handle Only, For Commutator Brush Saver (COMMX007HAND)
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade C, Commstone (COMMXLS804C)
- Martindale Electric Commutator Maintenance Products