Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 3 in X 2 in X 4 in, Grade Ms
Mfr # BRSRX25MS
Zoro # G008139273
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 3 in x 2 in x 4 in
Product Information
- Brand Martindale Electric
- MFR # BRSRX25MS
- Zoro # G008139273
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 3 in x 2 in x 4 in |
Details
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Hose Barb Splicer (FL344)
- POWERFLITE AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39-2)
- WILKERSON Tamper Resistant Kit (RPA-96-735)
- MARTINDALE ELECTRIC Kit, Commutator Treating, Complete Kit (DIAMX2000)
- MARTINDALE ELECTRIC 2 in X 2 in X 2 in, Commstone, Grade Srf With Right Angle Tramway Handle (COMMX305RSRF)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/2 in X 1/4 in, Grade Fh (BRSRX12FH)
- MARTINDALE ELECTRIC Brush Seater, 3 in X 2 in X 4 in, Grade Fs (BRSRX25FS)
- MARTINDALE ELECTRIC 1/4 in X 1/2 in X 4 in, Grade M, Commstone, Pencil Type (COMMXLS802M)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 3/8 in X 3/8 in, Grade Mh (BRSRX15MH)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 1 in X 1 in, Grade Fs (BRSRX16FS)
- Martindale Electric Motor Supplies