Shop All Commutator Maintenance Products
Martindale Electric
3/4 in X 3/4 in X 6 in, Grade Srm, Commstone, Pencil Type
Mfr # COMMXLS840SRM
Zoro # G908139311
product price: $41.65
/ea
Sold in multiples of 3 for $124.95
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Martindale Electric
- MFR # COMMXLS840SRM
- Zoro # G908139311
- Country of Origin United States
- Category Commutator Maintenance Products
Description
Our Commstones come in 6 grits for commutator or brass/copper slip rings: EC EX tra Coarse-36 Grit, C Coarse-46 Grit, M Medium-90 Grit, F Fine-120 Grit, P Polishing-220 Grit, EP EX tra Polish-320 GritWe also have 3 grits for cast iron and steel slip rings: SRC Coarse-36S Grit, SRM Medium-60S Grit, SRF Finish-90S GritCommutator stones are used for grinding commutators and slip rings into concentricity for maintenance and repair. When compared to turning tools commstones are easier to use, more time effective, and remove less copper. Commstones should be twice as long as the width of the longest flat spot and as long as will work freely between adjacent brush sets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- DODGE F4B-E-103R Type E-Xtra Flange Bearing, 4-Bolt Base (059060 TYPE E 1-3/16)
- MARTINDALE ELECTRIC 2 in X 2 in X 2 in, Commstone, Grade F With Right Angle Tramway Handle (COMMX305RF)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/4 in, Grade Mh (BRSRX13MH)
- MARTINDALE ELECTRIC Spatula, Diamond, Medium Red (SPATX4001)
- MARTINDALE ELECTRIC 2 in X 2 in X 2 in, Commstone, Grade Srf With Right Angle Tramway Handle (COMMX305RSRF)
- MARTINDALE ELECTRIC Brush Seater, 8 in X 3 in X 2 in, Grade Fh (BRSRX20FH)
- MARTINDALE ELECTRIC 3/8 in X 5/8 in X 6 in, Grade Ec, Commstone, Pencil Type (COMMXLS825EC)
- MARTINDALE ELECTRIC 2 in X 1-1/2 in X 2 in, Commstone, Grade F With Straight Tramway Handle (COMMX300SF)
- Martindale Electric Motor Supplies