Shop All Commutator Maintenance Products
Martindale Electric
2 in X 2 in X 2 in, Commstone, Grade Srm With Right Angle Tramway Handle
Mfr # COMMX305RSRM
Zoro # G208138625
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 2" x 2" x 2"
Product Information
- Brand Martindale Electric
- MFR # COMMX305RSRM
- Zoro # G208138625
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 2" x 2" x 2" |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Our Commstones come in 6 grits for commutator or brass/copper slip rings: EC EX tra Coarse-36 Grit, C Coarse-46 Grit, M Medium-90 Grit, F Fine-120 Grit, P Polishing-220 Grit, EP EX tra Polish-320 GritWe also have 3 grits for cast iron and steel slip rings: SRC Coarse-36S Grit, SRM Medium-60S Grit, SRF Finish-90S GritCommutator stones are used for grinding commutators and slip rings into concentricity for maintenance and repair. When compared to turning tools commstones are easier to use, more time effective, and remove less copper. Commstones should be twice as long as the width of the longest flat spot and as long as will work freely between adjacent brush sets. Stone mounted on either a right angle or straight tramway handle. This handle is mounted at 45 Degrees to ensure a good grip in awkward positions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #6409 C3 (6409 C3)
- CARTER BEARINGS .75", Needle Cam Follower, HD (CNBH-24)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- CHICAGO PNEUMATIC Valve Stem (A113836)
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade M, Commstone (COMMXLS804M)
- MARTINDALE ELECTRIC 1/4 in X 1/2 in X 6 in, Grade F, Commstone, Pencil Type (COMMXLS805F)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/2 in X 1/4 in, Grade Ms (BRSRX12MS)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 3/8 in X 3/8 in, Grade Fh (BRSRX15FH)
- MARTINDALE ELECTRIC 1/4 in X 1/2 in X 4 in, Grade M, Commstone, Pencil Type (COMMXLS802M)
- MARTINDALE ELECTRIC Brush Seater, 3 in X 2 in X 4 in, Grade Fh (BRSRX25FH)
- MARTINDALE ELECTRIC Rubrite, 3/8 in X 1/2 in X 5 in, Unmounted (RUBBX6251)
- Martindale Electric Motor Supplies