Shop All Letter Openers
Martin Yale
Opener, Letter, Battery
Mfr # 1624
Zoro # G6239838
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Portable, Enclosed Blades
- Width 5 1/4"
- Depth 2.4"
- Length 1 3/4"
Product Information
- Brand Martin Yale
- MFR # 1624
- Zoro # G6239838
- UPC # 011991020656
- Country of Origin United States
- Category Letter Openers
Dimensions
Width | 5 1/4" |
Depth | 2.4" |
Length | 1 3/4" |
Height | 2 3/8" |
Details
Item | Opener,Letter,Battery |
Color | Black |
Features | Portable, Enclosed Blades |
Material | Steel |
Weight | 0.363 lbs |
Description
Opener,Letter,Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOMAG Magicubes Shapes with Wheels, Recycled Plastic, 13 Pieces Per Set (202)
- COSCO Shopping Bag, Brown, Paper, S, 10X13, PK50 (091565)
- THE PACKAGING WHOLESALERS Shipping Tag Wires, 12"L, 1000/Pack (G2500)
- CARDINAL 1" Binder, Black (09260)
- MARTIN YALE Opener, Letter, Electric, Hi-Speed (62001)
- MARTIN YALE Opener, Desktop Letter, Gray (1632)
- UNIVERSAL OPurplener, Letter, 9", OffSet (UNV31750)
- PREMIER OPENER, LETTER, ELECTRIC, AUTO (PRE1632)
- DACASSO Dacasso A8027 Wood & Leather Letter Opener (A8027)
- UNIVERSAL OFFICE PRODUCTS Universal Letter Slitter Hand Letter Opener with Concealed Blade (UNV31803)
- WESTCOTT Opener, Letter, Serrated (29380)
- Martin Yale Letter Openers