Shop All Paper Folding Machines
Martin Yale
Model P7500 RapidFold Light-Duty Desktop AutoFolder, 4,000 Sheets/Hour
Mfr # P7500
Zoro # G204291041
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 20"
- Fold Types Letter; Half; Z-Fold; Double Parallel
- Number of Folds 4
- Width 13"
- Height 10.5"
Product Information
- Brand Martin Yale
- MFR # P7500
- Zoro # G204291041
- UPC # 811250010097
- Country of Origin Taiwan, Province of China
- Category Paper Folding Machines
Dimensions
Depth | 20" |
Width | 13" |
Height | 10.5" |
Details
Fold Types | Letter; Half; Z-Fold; Double Parallel |
Number of Folds | 4 |
Description
The P7500 Paper Folder is ideal for use in small mailrooms, offices, churches, and more. Its small and convenient size is perfect for desktop placement. It is capable of folding 8.5" x 11" and 8.5" x 14" papers into four different fold types: Half Fold, Letter Fold, Z-Fold, and Double Parallel. Sets of one to three sheets are automatically folded when hand-fed. It is also capable of folding stapled sets. Feed tray holds up to 50 sheets. This easy-to-use paper folder can fold up to 4,000 sheets per hour, handling sheet weights of 18 lb to 24 lb bond paper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14 x 7 x 7'' Long Corrugated Boxes, 25PK (S-4529)
- BROTHER Tape, Indust, 3/4"-Bk/Cl (BRTTZES141)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- MILWAUKEE TOOL Inkzall Fine Point Jobsite Markers, Black (MWK48-22-3105)
- MARTIN YALE AutoFolder, 7500 Sheets/Hour (1501X)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARTIN YALE Folder, Ease of Use, Gray (PRE-1611)
- MARTIN YALE Med-Duty Paper Folder, 10300 Sht/Hour, 42"x17-1/2"x17", CGY (PRE1217A)
- MARTIN YALE Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour (1217A)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- Martin Yale Paper Folding Machines