Shop All Paper Folding Machines
Martin Yale
Med-Duty Paper Folder, 10300 Sht/Hour, 42"x17-1/2"x17", CGY
Mfr # PRE1217A
Zoro # G101847518
product price: $2,132.99
/ea
Free Shipping & Returns
$2,132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Martin Yale
- MFR # PRE1217A
- Zoro # G101847518
- UPC # 11991012170
- Country of Origin United States
- Category Paper Folding Machines
Description
Medium-Duty Autofolder automatically feeds and folds sizes up to 12" x 18" and at up to 10,300 sheets per hour. Ideal for medium to large mailrooms. Folds include half, letter, z-fold, and double parallel. Make simple adjustments for 8-1/2" x 11", 8-1/2" x 14" and 11" x 17". Autofolder is adjustable within a fold range of 2" to 11-1/2" on the first fold and 1-1/2" to 5-3/4" on the second for customized folds. Fold sheets from 4" x 4" to 12" x 18" from 16 lb. to 135 lb. bond stock. Large rubber rollers provide consistent paper feeding and a professional tight fold that emerges on durable conveyor belts, creating easy-to-handle, fanned stacks. Feed tray capacity is 250 sheets. Use manual bypass to feed up to five sheets with or without staples.
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
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, #97, PK250 (UNV44105)
- MARTIN YALE Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour (1217A)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- MARTIN YALE AutoFolder, 7500 Sheets/Hour (1501X)
- MARTIN YALE Folder, Ease of Use, Gray (PRE-1611)
- PREMIER P7500 Paper Folder (PREP7500)
- Martin Yale Paper Folding Machines