Shop All Open End Wrenches
Martin Tools
Wrench Open End Ind, Black 3
Mfr # 17A
Zoro # G602562279
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 3 in
- Material Steel
- Finish Industrial Black
- Storage Height 1-1/2 in
Product Information
- Brand Martin Tools
- MFR # 17A
- Zoro # G602562279
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 3 in |
Storage Height | 1-1/2 in |
Storage Length | 30. in |
Storage Width | 6.38 in |
Details
SAE or Metric | SAE |
Item | Open End Wrench |
Material | Steel |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- BOSTITCH Retractable Knife, w/Quick Point, Plastic Handle, 5-1/8", BK/YW (BOS10150)
- HUSQVARNA Core Bit, 2" Bit Dia., 14" Drill Depth (B10-2)
- CRAFTSMAN Sockets, 1/4" Drive 3/16" 6 Point SAE De (CMMT43571)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- PROTO WRENCH ANGLE 3/8 (PO3112)
- MOODY TOOL Open End Wrench, 6mm, 30 Deg, 3 in. L (76-1837)
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- FACOM Short Satin Angle Open-End Wrench - 5.5 mm (FM-34.5.5)
- Martin Tools Open End Wrenches