Shop All Open End Wrenches
Martin Tools
Wrench 3/8 Angle Hydraulic 15 / 60 Degree
Mfr # 3710
Zoro # G502562379
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric SAE
- Nominal Size 3/8 in
- Finish Chrome
- Storage Width 2-1/4 in
Product Information
- Brand Martin Tools
- MFR # 3710
- Zoro # G502562379
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 3/8 in |
Storage Width | 2-1/4 in |
Storage Height | 2.06 in |
Storage Length | 6.56 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with CHEATER Adaptable Pipe Wrench (2470-21, 48-22-7314)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 15/16 (C17058)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In (150RF)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 6" (KTI-16206)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- Martin Tools Open End Wrenches