Shop All Open End Wrenches
Martin Tools
Wrench 2 in. Angle Hydraulic Jumbo 15 / 60 Degree
Mfr # 3732
Zoro # G602562163
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 2 in
- SAE or Metric SAE
- Type Angle
- Storage Length 19-1/4 in
Product Information
- Brand Martin Tools
- MFR # 3732
- Zoro # G602562163
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 2 in |
Storage Length | 19-1/4 in |
Storage Width | 3.94 in |
Storage Height | 0.59 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- LISLE 1/2" Drive, T70 SAE Socket (27530)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X40)
- BSC PREFERRED 6 8T MTL Recip Blade (DS0608CF)
- PROTO Black Oxide Open-End Wrench - 1/2" x 9/16" (J3026B)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- CEMENTEX 11MM Open End Wrench (OEW-11M)
- FACOM Open End Wrench, Black, 36mm x 12-13/32 in (FM-45.36)
- CAPRI TOOLS 30 mm x 32 mm Super-Thin Open End Wrench, Metric (CP11850-3032)
- PROTO WR ANGLE 1/2 (PO3332)
- Martin Tools Open End Wrenches