Shop All Open End Wrenches
Martin Tools
Wrench 1 1/8
Mfr # 8807A
Zoro # G702562490
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- SAE or Metric SAE
- Nominal Size 1-1/8 in
- Material Steel
Product Information
- Brand Martin Tools
- MFR # 8807A
- Zoro # G702562490
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/8 in |
Storage Width | 1.81 in |
Storage Length | 11/4 in |
Storage Height | 1.63 in |
Details
Finish | Industrial Black |
Number of Points | 12 |
Item | Striking Wrench |
SAE or Metric | SAE |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI TORQUE PRODUCTS End Cap (CDI96-103-2)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #30 (47764)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-20 UNC (403108)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- Martin Tools Open End Wrenches