Shop All Striking and Slugging Wrenches
Martin Tools Sprocket & Gear
WRENCH STRIKING 2-3/4" 12 PT IMP
Mfr # MT1816
Zoro # G401963857
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2-3/4 in
- Wrench Material Steel
- Finish Industrial Black
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MT1816
- Zoro # G401963857
- UPC # 697950315843
- Country of Origin Unknown
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2-3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Material | Steel |
Finish | Industrial Black |
Type | Striking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket (D014608)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- WESTWARD IndstrctblSledgHammr, BlkHndl, 2-1/2lbHead (39CF11)
- GARDNER BENDER Fishing System, 23A, 275CFM, 2-1/2 to 6 Cap (B60)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-13/16" 12 PT IMP (MT1811)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-3/16 12PT IMP (MT8808B)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-7/16 12 PT IMP (MT8809)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-13/16 12 PT IMP (MT8811)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKING FACE BOX 1-1/16 12 PT IMP (MT8807)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-5/16 12 PT IMP (MT8814A)
- URREA Black flat strike wrench 12 point, 2 7/8" opening size. (2746SW)
- Martin Tools Sprocket & Gear Wrenches