Shop All Striking and Slugging Wrenches
Martin Tools Sprocket & Gear
WR STRIKNG FACE BOX 2-3/4 12 PT IMP
Mfr # MT8816
Zoro # G601937634
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2-3/4 in
- Wrench Material Steel
- Finish Industrial Black
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MT8816
- Zoro # G601937634
- UPC # 697950145242
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2-3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Material | Steel |
Finish | Industrial Black |
Type | Striking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Prospectors Pick, 22 oz., Steel Handle (AP22)
- STANLEY Quick Square, ABS, 10 1/4 x 6 7/8, Yellow (46-060)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/32)
- BOSCH Motor (1607022609)
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/8 12 PT IMP (MT1807A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/4 6 PT BLK (MTRN7075)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-7/16 12 PT IMP (MT8809)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2" 6 PT BLK (MTRN7125)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- Martin Tools Sprocket & Gear Wrenches