Shop All Ball Peen Hammers
Martin Tools
Hammer Ball Pein 16 Oz
Mfr # 105FG
Zoro # G702541747
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Peen
- Handle Fiberglass
- Head Material Steel
- Weight 1.5 lb.
- Storage Height 3.63 in
Product Information
- Brand Martin Tools
- MFR # 105FG
- Zoro # G702541747
- UPC # 697950000000
- Country of Origin China
- Category Ball Peen Hammers
Dimensions
Storage Height | 3.63 in |
Storage Length | 17.12 in |
Storage Width | 4.38 in |
Details
Type | Ball Peen |
Head Weight (Oz.) | 16 oz |
Handle | Fiberglass |
Head Material | Steel |
Weight | 1.5 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-652)
- WESTWARD 160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV6)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- MARTIN SPROCKET & GEAR High Crn Wood (168HC)
- WILTON Wilton WIL32414 24 Oz Bash Ball Pein Hammer with 14 in. Unbreakable Handle (WIL32414)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-H-2FG 1 Lb. Ballpeen Hammer W-Fbg Handle (065-H-2FG)
- VAUGHAN Ball Pein Hammer, 12 oz, Steel, 13 in (FS2012)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 32 oz. (KTI-71732)
- VAUGHAN Ball Pein Hammer, 24 oz, Steel, 15 in (TC224)
- VAUGHAN MANUFACTURING 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- Martin Tools Ball Peen Hammers