Shop All Automotive Specialized Tools
Martin Tools
BODY DOLLY HEAVY DUTY
Mfr # 1070
Zoro # G902715733
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dolly
- Material Steel
- Weight 4.59 lb
- Storage Width 3-1/2 in
- Storage Length 3-1/2 in
Product Information
- Brand Martin Tools
- MFR # 1070
- Zoro # G902715733
- UPC # 697950000000
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Storage Width | 3-1/2 in |
Storage Length | 3-1/2 in |
Storage Height | 2-3/4 in |
Details
Type | Dolly |
Material | Steel |
Weight | 4.59 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- FUNNEL KING Polyethylene, 3/8", 15-3/8", 1", Clear (32177-7)
- COLE HERSEE Standard Toggle Switch SPST On-Off 2 Screw (54100-BP)
- DRYCONN Dryconn Waterproof Wire Connector, PK10 (69205)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-3/4" (1256)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-1/4" (1240)
- MARTIN TOOLS Spoon Dolly (1052)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-5/8" (1252)
- MARTIN TOOLS Fiberglass Body and Fender Kit (647KFG)
- MARTIN TOOLS Light Dinging Spoon (1036)
- OTC Brass Transfer Pump (2357)
- Martin Tools Automotive Specialized Tools