Shop All Open End Wrenches
Martin Tools
1-1/8 in. x 1-1/8 in. Chrome Angle Hydraulic Wrench
Mfr # 3722
Zoro # G002562541
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 1-1/8 in
- Material Steel
- SAE or Metric SAE
- Finish Chrome
- Storage Length 12.31 in
Product Information
- Brand Martin Tools
- MFR # 3722
- Zoro # G002562541
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/8 in |
Storage Length | 12.31 in |
Storage Height | 2.63 in |
Storage Width | 3.56 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- SIOUX TOOLS SNAPON NEEDLE 5 SET OF 12 (2259)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- STAHLWILLE TOOLS Single-end Wrench Size 60 mm L.492 mm (40040600)
- V8 TOOLS Jumbo Metric Angle Wrench Set, 9 Piece (VHT-819)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- Martin Tools Open End Wrenches