Shop All Sports Equipment
Martin Sports
Segmented Plastic Jump Rope, 8ft, PK6
Mfr # JR8
Zoro # G1422131
product price: $21.15
/pk 6, $3.53/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White
- Includes 6 jump ropes
- Material Nylon, Plastic
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Product Information
- Brand Martin Sports
- MFR # JR8
- Zoro # G1422131
- UPC # 194629041893
- Country of Origin India
- Category Sports Equipment
Details
Color | Red, White |
Includes | 6 jump ropes |
Material | Nylon, Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Jump ropes are a great source of exercise for all ages and all levels of activity and skill. Jump rope size: 8 feet. Durable and heavy nylon rope covered in unbreakable sections made of plastic. Sold as a pack of 6 jump ropes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- MTD Blade Set-54 Deck (490-110-M117)
- HARTZ 18Oz Oatm Dog Shampoo (3270097928)
- KOKIDO LR66BU-NY-D-SUP 20 in. Supreme Series Leaf Rake Soft Mesh Net (LR66BU/NY/D/SUP)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Floor Marking Tape, Yellow, PK6 (FT136YELLOW)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Floor Marking Tape, Black, PK6 (FT136BLACK)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- SCHIEK SPORTS Ultimate Wrist Supports (S1100WS)
- Martin Sports Sports Equipment