Shop All Sports Equipment
Martin Sports
Parachute, 24ft Diameter with 20 Handles
Mfr # P24
Zoro # G1421818
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 parachute
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Material Nylon
Product Information
- Brand Martin Sports
- MFR # P24
- Zoro # G1421818
- UPC # 720029404770
- Country of Origin China
- Category Sports Equipment
Details
Color | Multi |
Includes | 1 parachute |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Material | Nylon |
Description
Multi-colored rip-stop nylon material for extra durability. All panels are double stitched for added strength. Reinforced mesh center allows ample air flow and prevents balls from rolling through the middle. Double-stitched handles that won't tear or come loose. Large nylon carry bag with drawstring closure. Measures 24' diameter with 20 attached handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Seat Deluxe (7093172)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Joint (HEJOINT)
- XPOSE SAFETY 20 ft x 20 ft Tarp, Brown, Polyethylene (BRT-2020-X)
- TECUMSEH Carburetor Rpl 632254/632238 (632991)
- MARTIN SPORTS Safety Cone, 9in Base, Orange, PK12 (SC9)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- MARTIN SPORTS Floor Marking Tape, Yellow, PK6 (FT136YELLOW)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- VOIT 6 in. Playground Balls, Purple (VPG6HPUR)
- Martin Sports Sports Equipment