Shop All Sports & Receational Equipment Air Pumps
Martin Sports
Inflating Needles, PK36
Mfr # N2
Zoro # G4859120
product price: $21.49
/pk 36, $0.60/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Includes 36 inflating needles
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
Product Information
- Brand Martin Sports
- MFR # N2
- Zoro # G4859120
- UPC # 194629042104
- Country of Origin China
- Category Sports & Receational Equipment Air Pumps
Details
Color | Silver |
Material | Metal |
Includes | 36 inflating needles |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Description
Martin Sports Extra-Long Inflation Needle is ideal for inflating balls and sports equipment with bladders that require needle insertion. These inflation needles are nickel plated brass, screw into your pump for a secure fit. Each pack contains 3 needles. Sold as 12 packs for a total of 36 inflating needles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (98-057)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X60)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting (FGM308)
- NAVISAFE Inflatable Skiff -Dinghy Complete Kit (769-1)
- METROVAC Inflator/Deflator, MagicAir Electric, 110V (110-IDAR)
- CHAMPION SPORTS Ultra Quiet Air Compressor Elec Inflator (EP6000)
- CHAMPION SPORTS HAND PUMP, 12in, PLASTIC, YELLOW/BLACK (IP12)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 4HP (DIDA-4)
- METROVAC MagicAir®Electric Inflator/Deflator Pump - 110V (109-516811)
- SPORTIME MINI AIR COMPRESSOR 1/8 HP (T-33-G)
- Martin Sports Sports & Receational Equipment Air Pumps