Shop All Sports Equipment
Martin Sports
Floor Marking Tape, Red, PK6
Mfr # FT136RED
Zoro # G4793707
product price: $32.29
/pk 6, $5.38/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl, Adhesive
- Color Red
- Recommended Age 4+ Years
- Includes 6 rolls of tape
- Recommended Grade Grade PK+
Product Information
- Brand Martin Sports
- MFR # FT136RED
- Zoro # G4793707
- UPC # 194629041664
- Country of Origin China
- Category Sports Equipment
Details
Material | Vinyl, Adhesive |
Color | Red |
Recommended Age | 4+ Years |
Includes | 6 rolls of tape |
Recommended Grade | Grade PK+ |
Description
Heavy gauge, red vinyl roll ensures durable use. Marking tape can be used on most floors for organization, planning and sports purposes. 1 in x 36 yds. Sold as 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTELL Easy Clean Clumping Cat Litter (02021)
- OREGON Mower Blade (195-067)
- AMPCO SAFETY TOOLS Square Point Shovel, Aluminum Blade, 26 in L Yellow Fiberglass Handle (S-84FG)
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Rainbow Cones, PK12 (SC9S)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- CENTURY Century 10184 VS.1 Versys Fight Simulator - Black & Red; Adult (10184)
- Martin Sports Sporting Goods