Shop All Sports Equipment
Martin Sports
Floor Marking Tape, Black, PK6
Mfr # FT136BLACK
Zoro # G4793479
product price: $30.69
/pk 6, $5.12/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 rolls of tape
- Color Black
- Material Vinyl, Adhesive
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Martin Sports
- MFR # FT136BLACK
- Zoro # G4793479
- UPC # 194629041626
- Country of Origin China
- Category Sports Equipment
Details
Includes | 6 rolls of tape |
Color | Black |
Material | Vinyl, Adhesive |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Heavy gauge, black vinyl roll ensures durable use. Marking tape can be used on most floors for organization, planning and sports purposes. 1 in x 36 yds. Sold as 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE - LAPINE 3GAL WTR Cooler (52000490319)
- MTD Bag Asm Vac No Log (753-04465)
- BELL SPORTS Bell Sports 7067908 500 Road SideTool Kit - 27 Pieces (8465569)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 25x15x4", Antique Beige (60-551-010301-RT)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Parachute, 24ft Diameter with 20 Handles (P24)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- DUPONT Snow & Ice Teflon Spray (DSR610101)
- Martin Sports Sports Equipment