Shop All Sports Equipment
Martin Sports
Cotton Jump Rope, 8ft, PK6
Mfr # CJR8
Zoro # G1427007
product price: $21.99
/pk 6, $3.66/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Natural Wood
- Includes 6 jump ropes
- Material Cotton, Wood
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Martin Sports
- MFR # CJR8
- Zoro # G1427007
- UPC # 194629041862
- Country of Origin Taiwan, Province of China
- Category Sports Equipment
Details
Color | White, Natural Wood |
Includes | 6 jump ropes |
Material | Cotton, Wood |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Martin Sports Cotton Jump Rope is a heavyweight rope you can use for cardiovascular fitness or recreational exercise. These ropes are made of heavyweight cotton, and feature wooden handles for excellent grip and control. Measures 8' L. Sold as a pack of 6 jump ropes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Total Solutions Demise Fire Ant and Insect Dehydrator - 6oz. Puffer Bottle (6045003)
- IK SPRAYERS Complete Chamber, IK Multi 1.5 (81771801)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 24" (240RNDD176)
- ECOSMART Insect Repellent Pump Spray 6 oz., PK2 (ECSM-33724-01EC)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Floor Marking Tape, Yellow, PK6 (FT136YELLOW)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- CHAMPION SPORTS Plastic Rubber Face Table Tennis Paddle, PK6 (PN4)
- Martin Sports Sports Equipment