Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White
Mfr # LY-E20615-WH-MS
Zoro # G910112081
Key Features
- Material Medium Density Fiberboard
- Overall Width 12.5 in
- Length 6.75 in
Product Information
- Brand Martha Stewart
- MFR # LY-E20615-WH-MS
- Zoro # G910112081
- UPC # 196861055904
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12.5 in |
Length | 6.75 in |
Details
Color | White |
Material | Medium Density Fiberboard |
Description
Invite timeless style and a fresh approach to organizing to any work surface or countertop in your home W/ the Martha Stewart Wooden Desktop Storage Organizer Caddy. Comprised of strong and durable engineered wood, the squared edges lend quiet sophistication to any room from your home office to the powder room. Multiple open storage compartments keep your items neat and tidy while giving unobstructed visibility for easy access to your belongings. Add this storage solution to your desktop, kitchen counter, or bathroom vanity to help you maintain an organized and clutter-free home.
- •Wooden desktop organizer with open storage compartments
- •White
- •Crafted from strong and durable engineered wood
- •Multiple open storage compartments
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- XEROX XEROX PHASER COMP. 3300 (106R01412)
- EPSON Ds Transfer Multi-Use Paper, 24X 100 Roll (S450360)
- CLAUSS Shear, Blade 5-1/4" L, Titanium Bonded (20375)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5 (BE-PB4512-2-CLR-MS)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- MARTHA STEWART Ryder 2 Pack Gold Mesh Metal Paper Letter Inbox Tray Desktop Organizer (HH-OHD15-2-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- Martha Stewart Desk Accessories & Organizers