Weston Stackable White Engineered Wood Boxes with Drawers, Office Desktop Organizers, Set of 3
Mfr # LY-E115118A-3-WH-MS
Zoro # G610112114
Key Features
- Material Medium Density Fiberboard
- Overall Width 12.5 in
- Length 6.75 in
Product Information
- Brand Martha Stewart
- MFR # LY-E115118A-3-WH-MS
- Zoro # G610112114
- UPC # 196861055881
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12.5 in |
Length | 6.75 in |
Details
Color | White |
Material | Medium Density Fiberboard |
Description
Organize a multitude of supplies and accessories with this set of 3 Martha Stewart Weston Wooden Organizer Boxes with Drawers, a stylish way to keep all of your surfaces clutter-free. Comprised of strong and durable engineered wood, these elegant storage solutions will endure years of use in most any environment from your desktop to your bathroom vanity. The removable drawer features a trapezoidal cutout for easy opening and closing, and may be removed completely to suit your needs. A stackable design enables you to optimize vertical real estate making these storage drawers ideal for small spaces. Non-skid feet ensure the organizer stays put to maintain a neat and tidy appearance.
- •Set of 3 stackable wooden organizer boxes with easy open drawers
- •White
- •Crafted from strong and durable engineered wood
- •Trapezoidal shaped drawer cutout for easy opening and closing
- •Stackable design makes the most of vertical space
- •Wipe clean with a dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Liberty Single Arm Mail Post, Graphite Grey (5805-GRG)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- RITE IN THE RAIN Planner, 8-1/2" x 11" Sheet, Camo, 1-3/4" H (9250M-MX)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Brody Acrylic 3 Section File Holder Office Desktop Organizer, 8.5 x 6.5 (GS-TS007-CLR-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- MARTHA STEWART Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6 (BE-PB8974-G-3-CLRGLD-MS)
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- MARTHA STEWART Brody Plastic Stackable Office Desktop Organizer Box with Drawer, 12.75 x 7.75 (BE-PB9500-CLR-MS)
- Martha Stewart Desk Accessories & Organizers