Shop All Desk Chairs
Martha Stewart
Tyla Upholstered Office Chair in White/Polished Brass
Mfr # CH-220921-5-WH-GLD-MS
Zoro # G009990651
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Metal, Polyurethane
- Overall Length 18.75 in
- Overall Width 21 in
- Weight Capacity 300
Product Information
- Brand Martha Stewart
- MFR # CH-220921-5-WH-GLD-MS
- Zoro # G009990651
- UPC # 196861041617
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Length | 18.75 in |
Overall Width | 21 in |
Details
Color | White Faux Leather/Polished Brass |
Material | Foam, Metal, Polyurethane |
Weight Capacity | 300 |
Description
The Martha Stewart Tyla Office Chair is an updated classic that lends instant charm to your home office. This faux leather desk chair features an armless polished nickel frame that adds elevated sophistication to any decor. A pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- SAFCO Steel Base, Gray (4323GR)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in White/Polished Brass (CH-142370-WH-GLD-MS)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- Martha Stewart Seating