Shop All Desk Chairs
Martha Stewart
Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze
Mfr # CH-142370-BR-BK-MS
Zoro # G209990673
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Metal, Polyurethane
- Weight Capacity 300
- Overall Length 25.5 in
- Overall Width 25.5 in
Product Information
- Brand Martha Stewart
- MFR # CH-142370-BR-BK-MS
- Zoro # G209990673
- UPC # 196861041495
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Length | 25.5 in |
Overall Width | 25.5 in |
Details
Color | Saddle Brown Faux Leather/Oil Rubbed Bronze |
Material | Foam, Metal, Polyurethane |
Weight Capacity | 300 |
Description
The Martha Stewart Taytum Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished nickel frame with integrated armrests that add elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
- •Modern office chair features simple elegance for any home office
- •Contemporary style office chair in saddle brown faux leather upholstery
- •Faux leather accented armrests
- •Powder coated oil rubbed bronze frame with dual wheel casters
- •Pneumatic height adjustable 360° swivel seat
- •Built-In Lumbar Support
- •Maximum static weight capacity: 330 lbs.
- •Wipe clean with a dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Soft Brass (KN71704)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in White/Polished Brass (CH-142370-WH-GLD-MS)
- MARTHA STEWART Tyla Upholstered Office Chair in White/Polished Brass (CH-220921-5-WH-GLD-MS)
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BGE-F-GG)
- Martha Stewart Desk Chairs