Shop All Desk Chairs
Martha Stewart
Sora Upholstered Stationary Office Chair in Black/Polished Brass
Mfr # CH-222119-BK-GLD-MS
Zoro # G909990669
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Metal
- Overall Length 21.5 in
- Overall Width 20 in
- Weight Capacity 300
Product Information
- Brand Martha Stewart
- MFR # CH-222119-BK-GLD-MS
- Zoro # G909990669
- UPC # 196861041525
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Length | 21.5 in |
Overall Width | 20 in |
Details
Color | Black Velvet/Polished Nickel |
Material | Fabric, Foam, Metal |
Weight Capacity | 300 |
Description
The Martha Stewart Sora Office Chair is a more sophisticated working version of the traditional accent chair. Stationary legs paired with a 360deg swivel seat lend understated elegance to your work space. This velvet upholstered desk chair features a timeless polished brass frame and a gently contoured backrest to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
- •Stationary office chair lends simple sophistication to any home office
- •Contemporary style office chair in black velvet upholstery
- •Sloped armrests
- •Polished brass metal frame
- •360° swivel seat
- •Maximum static weight capacity: 330 lbs.
- •Wipe clean with a dry cloth
- •Quick and easy assembly with the included materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 3/4 Four Sided Taper Chair Leg in Soft Maple (6152M)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- MARTIN FURNITURE 60" Shallow Wall Mounted Audio/Video Console (IMSE360BK)
- MARTHA STEWART Taytum Upholstered Office Chair in White/Polished Brass (CH-142370-WH-GLD-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- MARTHA STEWART Tyla Upholstered Office Chair in White/Polished Brass (CH-220921-5-WH-GLD-MS)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" Height, Fixed Arms (V4420-225)
- OFFICE STAR Executive Chair, Mesh, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (25004)
- Martha Stewart Desk Chairs