Shop All Mattresses
Martha Stewart
SleepComplete 12 Inch Queen Firm Hybrid Pocket Spring and Foam Dual-Action Cooling Mattress
Mfr # CL-MODE-12Q-MS
Zoro # G412176246
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Martha Stewart
- MFR # CL-MODE-12Q-MS
- Zoro # G412176246
- UPC # 196861132025
- Country of Origin India
- Category Mattresses
Description
Inspired by Martha Stewarts approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your sleep solution. From sleep surface to base, the hybrid mattress is designed with both form and function at the forefront. A touchably soft removable cover comprised of breathable knit jacquard with moisture-wicking fabric and cooling technology is your first contact with the firm support queen-size mattress. Cooling gel memory foam and highly resilient support foam layers are CertiPUR-US Certified and provide motion isolation ideal for co-sleepers. Individually wrapped pocket springs, with 5-way zoning, ensure various tensions and firmness for pressure relief and additional motion transfer reduction. Extra firm perimeter coils provide additional edge support for seated positions and help prevent sagging. Rounding out the many beneficial attributes of the dual-action cooling mattress are the bottom support foam layer and non-woven fabric base layer that lend added stability to the luxe mattress that is suitable for back and stomach sleepers alike. This is our firmest and most supportive offering. Compare the design and technology of our graded option levels to find just the right fit for your sleep style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Adjustable Stool, Steel, Vinyl, Black (6424H-10)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- FLASH FURNITURE Queen Platform Bed Set, Beige (HG-BMF-19-GG)
- SEALY Mattress, Full, 13" H (527008-40)
- HOMEROOTS 6 in. Memory Foam Mattress Covered in a Soft Aloe Vera Fabric Queen Size (248078)
- KODIAK Phoenix Frame Suede Black Mattress- Black - Black (KFPHEPSBLKLF5MD3)
- C-MATT Mattress, 75x4x25in, 8 oz Poly, Blue, Vinyl (H10906)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- Martha Stewart Beds and Mattresses