Shop All Mattresses
Martha Stewart
SleepComplete 12 Inch King Medium Firm Triple-Action Cooling Gel Memory Foam Mattress
Mfr # CL-MODD1-12K-MS
Zoro # G312176193
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Martha Stewart
- MFR # CL-MODD1-12K-MS
- Zoro # G312176193
- UPC # 196861132155
- Country of Origin India
- Category Mattresses
Description
Inspired by Martha Stewarts approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your best sleep solution. From sleep surface to base, the triple-action memory foam mattress is designed with both form and function at the forefront and is suitable for back, side, and stomach sleepers alike. The touchably soft removable cover comprised of breathable quilted jacquard with moisture-wicking fabric and cooling technology is your first contact with the medium-firm support king-size mattress. A ventilated memory foam layer promotes air circulation and aids with temperature regulation while the cooling gel highly resilient memory foam layer contours to your body and lends additional cooling properties. Finally, the memory foam and high density foam layers provide even distribution of body weight and superb motion isolation ideal for co-sleepers. Every foam layer in the medium firm cooling mattress is CertiPUR-US Certified for low VOC's. This mattress is softer than our firm option, but firmer than our medium option. Compare the design and technology of our graded option levels to find just the right fit for your sleep style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALACEDESIGNS 16 x 16 in. Navy Velvet Modern Throw Pillow (PA2627664)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- FLASH FURNITURE 12" King Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-K-GG)
- KODIAK Phoenix Frame Oregon Trail Java Mattress- Dark Brown - Dark Brown (KFPHEPOTJLF5MD3)
- KODIAK Phoenix Frame Suede Black Mattress- Black - Black (KFPHEPSBLKLF5MD3)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE King Platform Bed Set, Gray (HG-BMF-32-GG)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- Martha Stewart Mattresses